Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Memphis™ Gloves™ Actifresh™-Treated PVC Gloves

Catalog No. 19053852 Shop All MCR Safety Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-053852 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-053852 Supplier MCR Safety Supplier No. 6300S
This item is not returnable. View return policy

Chemical Resistant

  • PVC make
  • Interlock Lining
  • 14 in.L Gauntlet
  • Actifresh-Treated

Specifications

Color Black
Material PVC
Size Large
For Use With (Application) Agriculture, battery maintenance, chemical processing, fisheries, general maintenance, mild chemical protection, oil and gas industry
Glove Cuff Style Gauntlet
Liner Material Interlock Knit
Lining Lined
Length (English) 6 in.
Length (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.