Learn More
Description
- Premium, 12 oz. Natural 100% Cotton Canvas
- ANSI Contact Heat Level 2 Protection (< 284°F)
- Keeps Hands Clean and Cool
- Heavy Weight
- Clute Pattern
- Straight Thumb
- Knit Wrist
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method |
| Color | Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Cotton, Canvas |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| For Use With (Application) | General-purpose |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.