Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Memphis™ Glove Neoprene Gloves

Catalog No. 19086581 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-086581 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-086581 Supplier MCR Safety Supplier No. 6914L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Double dipped neoprene coated

 

  • Neomax series
  • Cotton brushed interlock liner with Actifresh™
  • Green on green with sandy finish

 

Certifications

ISO 9001:2000

Specifications

Color Green
Material Neoprene
Size Large
For Use With (Application) chemical processing, chemical splash, degreasing, equipment cleaning, Oil and Gas industry, Oil refining
Glove Cuff Style Gauntlet
Length (English) 14 in.
Length (Metric) 35.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.