Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Heavyweight Multi-Purpose String Knit Gloves

Catalog No. 19065611C Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-065-611C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-065-611C Supplier MCR Safety Supplier No. 9506LM
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for general hand protection in light duty applications.

  • 7 gauge heavyweight natural 100% cotton
  • Suitable for light heat applications (< 392°F)
  • Made with FDA accepted materials
  • Color coded hem for size identification
  • Reversible pattern

Specifications

ANSI Abrasion Rating ANSI 1
Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method
Construction String Knit
Description Hemmed
Applications Industrial
Coating Material Uncoated
Color Natural
Cut Resistance Rating ANSI A2
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Cotton
Product Type String Knit Gloves
Size Large
Sterility Non-sterile
Style Reversible
For Use With (Application) Material Handling, Light Heat, General Maintenance
Gender Unisex
Glove Cuff Color Natural
Glove Cuff Style Knit
Grip Design Smooth
Hem Color White
Lining Unlined
Packaging Type Polybag
Palm Type Standard
Quantity 12 Pairs
Resistant To Light Heat
Shell Material 98% Cotton, 2% Elastane
Yarn Gauge 7
Length (English) 9.75 in.
Length (English) Cuff 2.75 in.
Length (Metric) 25 cm
Length (Metric) Cuff 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.