Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 100% Cotton Lisle Inspector's Gloves

Catalog No. 19048514 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Construction:
String Knit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Construction
19-048-514 String Knit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-048-514 Supplier MCR Safety Supplier No. 8600C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thin, 100% cotton lisle inspection gloves are reversible and unhemmed. 8600C gloves can be worn alone, or used as liners.

  • Reversible
  • Unhemmed
  • 100% Cotton
  • Straight thumb
  • Comfortable and light weight
  • Breathable fabric helps hands cool
  • Wear alone, or use as glove liners

Specifications

Construction String Knit
Cuff Material Cotton
Color White
Grade General Protection
Hand Ambidextrous
Material Cotton
Product Type Inspection Gloves
Size Large
Style Reversible
Glove Cuff Color White
Glove Cuff Style Straight
Thumb Style Straight
Length (English) 9 in.
Length (English) Cuff 4 in.
Length (Metric) 22.8 cm
Length (Metric) Cuff 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.