Learn More
MCR Safety Premium Grade Grain Cowhide Leather Drivers Gloves with Fleece Lining
Shop All MCR Safety Products
Description
- Premium Grade Grain Cowhide Leather
- Red Fleece Lining
- Straight Thumb
- Shirred Elastic Back
- Color-coded hem for size identification
Specifications
Specifications
| Color | White |
| Grade | Premium |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Gunn |
| For Use With (Application) | Carpentry, Cold Storage Applications, Farming, and Landscaping |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.