Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Sidekick™ Series Select Side Split Leather Palm Work Gloves

Catalog No. 19170496C Shop All MCR Safety Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-170-496C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-170-496C Supplier MCR Safety Supplier No. 16011L
This item is not returnable. View return policy

Heavy side split cowhide and super-strong, heat resistant aramid fiber thread work together to provide high-level protection.

  • Select side split cowhide leather
  • Sewn with Kevlar™ aramid fiber thread
  • 4.5 in. rubberized extended gauntlet cuff

Specifications

ANSI Abrasion Rating ANSI 4
Cuff Material Rubberized
Color Natural, Gray
Grade Select
Hand Specific
Material Side Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Style Gauntlet
Hem Color Black
Liner Material Fleece
Packaging Type Box
Series Sidekick™ 16011
Thumb Style Wing
Length (English) 12.8 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32.5 cm
Length (Metric) Cuff 11.4 cm
Weight 47.5 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.