Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Mustang Premium Top Grain Cowskin Leather Welding Gloves

Catalog No. 19068098 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-068098 X-Large
19-058793 Medium
19-067568 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-068098 Supplier MCR Safety Supplier No. 4950XL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MIG/TIG Welding Gloves sewn with Aramid Fiber to resist sparks and sharp metals during low heat welding applications.

  • Premium Top Grain Cowhide
  • Sewn with Aramid Fiber
  • 4.5 in. split cowhide gauntlet cuff
  • Wing thumb
  • Unlined

Specifications

ANSI Abrasion Rating ANSI 3
Cuff Material Split Cowhide Leather
Color Natural
Grade Premium
Hand Specific
Material Top Grain Cowhide Leather
Size X-Large
Style Gunn
For Use With (Application) Construction, MIG/TIG, Millwright Operations, Ship Building, and Welding
Glove Cuff Color Orange
Glove Cuff Style Gauntlet
Palm Type Leather
Series 4950
Thumb Style Wing
Length (English) 12.6 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32 cm
Length (Metric) Cuff 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.