Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Mustang Premium Grain Leather Palm Work Gloves - Safety Cuff

Catalog No. 19058783 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058783 Small
19-058785 Medium
19-059600 Large
19-058840 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058783 Supplier MCR Safety Supplier No. 1935S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Top grain leather allows users to feel what they are working with, and holds up to abrasion better than split leather. Gloves feature premium grain cowhide leather, a full feature gunn pattern, and a 2.5 inch rubberized safety cuff.

  • Premium Grain Cowhide Leather Palm
  • 2.5 Inch Rubberized Safety Cuff
  • Wing Thumb

Specifications

ANSI Abrasion Rating ANSI 3
Cuff Material Rubberized
Color Natural
Grade Premium
Hand Specific
Material Grain Cowhide Leather
Product Type General Purpose Gloves
Size Small
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Safety
Hem Color Blue
Liner Material Fleece
Packaging Type Box
Series 1935
Thumb Style Wing
Length (English) 9.6 in.
Length (English) Cuff 2.5 in.
Length (Metric) 24.5 cm
Length (Metric) Cuff 6.4 cm
Weight 28.3 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.