Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Industry Grain Leather Palm Work Gloves - Safety Cuff

Catalog No. 19055405 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Series:
1930
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Series
19-055-405 1930
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-055-405 Supplier MCR Safety Supplier No. 1930L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves are constructed from top grain cowhide leather with a 2.5 inch rubberized safety cuff.

  • Industry Grain Leather Palm
  • Durability and Dexterity
  • 2.5 Inch Rubberized Safety Cuff

Specifications

ANSI Abrasion Rating ANSI 3
Cuff Material Rubberized Fabric
Color Natural, Red
Grade Industrial
Hand Specific
Material Top Grain Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Gray with Red Stripes
Glove Cuff Style Safety
Hem Color Red
Liner Material Fleece
Packaging Type Polybag
Series 1930
Thumb Style Wing
Length (English) 10.5 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.7 cm
Length (Metric) Cuff 6.4 cm
Weight 29.2 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.