Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Ninja™ Lite Polyurethane Coated Blue Nylon Gloves

Catalog No. 19813635 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-813-635 Small
19-813-636 Medium
19-813-637 Large
19-813-639 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-813-635 Supplier MCR Safety Supplier No. N9696S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ninja™ Lite gloves are engineered to provide a high level of protection and innovation. Nylon shell is feather-light for a second skin feeling, while polyurethane coating on the palm and fingers provides tactility.

  • 18 gauge athletic-grade nylon shell
  • Polyurethane coating on the palm and fingertips
  • Feather-light second skin feeling
  • Design is 30% lighter for increased tactile sensitivity
  • Latex-free

Specifications

ANSI Abrasion Rating ANSI 3
Coating Material Polyurethane
Color Blue, Black
Grade Athletic
Hand Specific
Latex Free Yes
Material Nylon
Product Type Seamless Knit Gloves
Size Small
For Use With (Application) Automotive Assembly, Construction, Landscaping, Mechanics, and Warehousing
Glove Cuff Style Knit
Series N9696
Yarn Gauge 18
Length (English) 11.1 in.
Length (English) Cuff 2.5 in.
Length (Metric) 28.2 cm
Length (Metric) Cuff 6.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.