Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety NitriMed™ -XTRA Nitrile Gloves

Catalog No. 19166706A Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Applications:
Healthcare, Laboratory
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Applications
19-166-706A Healthcare, Laboratory
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-166-706A Supplier MCR Safety Supplier No. 6012S/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

NitriMed™ -XTRA Medical Grade Nitrile Gloves are 12 inches in length and are used in applications that require resistance to punctures, tears or exposure to certain types of chemicals.

  • 12 inch length and 6 mil thickness
  • Medical Grade, Class 1
  • Powder free
  • Rolled cuff
  • Latex-free
  • Resistant to punctures and tears
  • Textured grip

Specifications

Certifications/Compliance Rated as Class 1 Medical Device
Certifications/Compliance (Europe) Class B according the EN374:2016 standard
Chemotherapeutic Rated No
Accelerator Free Yes
Applications Healthcare, Laboratory
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.1524 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.1524 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Rolled
Model 6012
Series NitriMed™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.