Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Predalite™ Premium Grade Light Nitrile Coated Work Gloves

Catalog No. 19050605 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-605 Large
19-050-604 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-050-605 Supplier MCR Safety Supplier No. 9780L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves feature a comfortable interlock cotton liner treated with ActiFresh™ to reduce odors and eliminate bacteria. Nitrile coating on the palm and fingers enhances grip capabilities and abrasion resistance.

  • Light nitrile coated palm
  • Soft interlock cotton lining
  • Treated with ActiFresh™ to reduce odors
  • Knit wrist helps prevent dirt and debris from entering the glove
  • All component materials comply with all federal regulations for food contact

Specifications

Certifications/Compliance CE, FDA
Certifications/Compliance (Europe) CE, EN 388:4111
Coated Area Palm
Coating Material Nitrile
Color Blue
Exterior Finish No Texture
Grade Premium
Material Cotton
Product Type Dip-coated Gloves
Size Large
For Use With (Application) Assembly, Carpentry, General Manufacturing, and Gardening
Glove Cuff Style Knit
Liner Material Interlock Cotton
Resistant To Abrasion
Series 9780
Thumb Style Straight
Length (English) 11 in.
Length (Metric) 28 cm
Product Line Predalite
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.