Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety White Nylon Inspection Gloves - Straight Thumb

Catalog No. 19813570 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Gender:
Men's
Women's
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gender
19-813-570 Men's
19-050-300 Women's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-813-570 Supplier MCR Safety Supplier No. 8700L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth, thin and cool nylon inspection gloves are ideal for low lint applications. Wear alone or use as glove liners.

  • Breathable fabric helps keep hands cool
  • 100% Nylon for low lint applications
  • Comfortable and light weight
  • Straight thumb
  • Reversible

Specifications

Construction Jersey Knit
Description Low Lint
Color White
Hand Ambidextrous
Material Nylon
Product Type Inspection Gloves
Size Large
Style Reversible
Gender Men's
Glove Cuff Style Open
Packaging Type Polybag
Thumb Style Straight
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.