Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety White Nylon Inspection Gloves, Reversible and Hemmed

Catalog No. 19813572 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Construction:
Jersey Knit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Construction
19-813-572 Jersey Knit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-572 Supplier MCR Safety Supplier No. 8750L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Patterned with finger fourchettes which allow fingers to move more freely. Excellent for low lint applications, can be worn alone or used as glove liners.

  • Breathable Fabric Helps Keep Hands Cool
  • 100% Medium Weight Stretch Nylon
  • For Low Lint Applications
  • Fourchettes for Greater Comfort
  • Comfortable and Light Weight
  • Inset Thumb
  • Reversible

Specifications

Construction Jersey Knit
Description Medium Weight
Color White
Hand Ambidextrous
Material Nylon
Product Type Inspection Gloves
Size Large
Style Reversible
Glove Cuff Style Open
Packaging Type Polybag
Thumb Style Keystone
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.