Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Ponchos

Catalog No. 19818128 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
Orange
Yellow
Material:
PVC
Polyethylene
Size:
50 x 80 in.
52 x 80 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Size
19-818-128 Orange PVC 52 x 80 in.
19-818-126 Clear Polyethylene 50 x 80 in.
19-065138 Clear Polyethylene 52 x 80 in.
19-818-127 Yellow PVC 52 x 80 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-818-128 Supplier MCR Safety Supplier No. O41
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With 3 different materials to choose from, you can find a poncho for light duty to heavy duty applications. Take one when you go see your favorite team, or put a couple in your tent for those outdoor activities.

  • .10mm PVC disposable poncho
  • Attached Hood
  • Fits easily into tool box, glove compartment, or travel bag
  • Available in multiple colors
  • One size fits all

Specifications

Size 52 x 80 in.
Material PVC
Color Orange
Construction 0.1 mm 1-ply PVC
Seam Type Welded
Disposable Single-use
Hood Type Attached
No. of Pockets 2
For Use With (Application) Ideal for recreational events such as sporting events, concerts, hunting and fishing and many more
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.