Learn More
MCR Safety Premium Split Leather Insulated Drivers Gloves with Pile Lining
Shop All MCR Safety ProductsDescription
- Premium Brown Split Cowhide Leather
- Acrylic Pile Lining
- Keystone Thumb
- Color coded hem to identify sizes
Specifications
Specifications
| Color | Brown |
| Grade | Premium |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Small |
| Style | Gunn |
| For Use With (Application) | Carpentry, Cold Storage Applications, Farming, and Landscaping |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.