Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Rain Coats

Catalog No. 19022430 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
4X-Large
5X-Large
Size (English) Cuff:
7 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Cuff
19-022-430 5X-Large 8 in.
19-022-429 4X-Large 8 in.
19-022-423 Small 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-022-430 Supplier MCR Safety Supplier No. 300CX5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wizard Series Material offers a .28mm double coating of PVC with tough nylon scrim material layered in between. The Nylon Scrim has excellent rip and puncture resistance.

The 300C yellow 2 piece coat is a 49 inch knee length option with a detachable hood and storm flap under a snap up front. No Magic here, the Wizard is just that tough! Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.

  • .28mm PVC/Nylon Scrim/PVC jacket, waist length
  • .Jacket with attached drawstring hood
  • .Take up snaps on the wrists
  • .Storm flap under snap front
  • .Rip stop scrim material provides excellent resistance to snags and tears

Specifications

Size 5X-Large
Material Nylon, PVC
Color Yellow
Hood Type Detachable
No. of Pockets 2
Size (English) Chest 67 in.
Size (English) Collar 19 in.
Size (English) Cuff 8 in.
Size (Metric) Chest 170 cm
Size (Metric) Collar 48.26 cm
Size (Metric) Cuff 20.32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.