Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Cotton/Polyester Work Gloves with Red Fleece Lining

Catalog No. 19041904 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-041904 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-041904 Supplier MCR Safety Supplier No. 7900
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

A clute pattern glove constructed from a blend of cotton and polyester, lined with red fleece to provide additional comfort and warmth.

  • Brown jersey work gloves
  • Lined with red fleece
  • Breathable fabric
  • Slip-on cuff
  • Straight thumb

Specifications

Construction Jersey Knit
Applications Industrial
Coating Material Uncoated
Color Brown
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Material Polycotton
Product Type Work Gloves
Size Large
Sterility Non-sterile
Style Gunn
For Use With (Application) General-purpose Work, Warmth, Light-duty Handling
Gender Unisex
Glove Cuff Style Open
Lining Fleece
Packaging Type Polybag
Thumb Style Straight
Yarn Weight 8 oz.
Length (English) 9.75 in.
Length (Metric) 24.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.