Learn More
MCR Safety Red Ram™ Jersey-Lined Premium Side-Split Leather Welding Gloves
Shop All MCR Safety Products
Description
- Premium Side Split Leather
- Sewn with Aramid Fiber
- One Piece, 13 in. Back
- Fully Lined and Welted
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Red |
| Grade | Premium |
| Material | Side Split Cowhide Leather |
| Size | X-Large |
| Style | Gunn |
| For Use With (Application) | Construction, Foundry, Heliarc, Mig/Tig, Ship Building, Steel Work, and Welding |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton Jersey |
| Series | 4720 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.