Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MCR Safety Safety Glasses, Scratch-Resistant, Polycarbonate, Clear Lenses, 1 ea

Catalog No. 5000677878
Encompass

These safety glasses feature polycarbonate lenses for impact resistance and durability, along with a scratch-resistant coating. They provide UV protection and comply with ANSI Z87.1+ standards, ensuring reliable eye protection. The non-adjustable bayonet temples and black polycarbonate frame offer a consistent and secure fit.

  • Glasses style: Clear
  • Lens diopter: 1.50
  • Lens coating: Scratch-resistant
  • Lens color: Clear
  • Frame color: Black
  • Lens material: Polycarbonate
  • Temple color: Black
  • Adjustable temples: Non-adjustable
  • UV protection: Yes
  • Standards: ANSI Z87.1+
  • Temple type: Bayonet
  • Frame material: Polycarbonate
  • Frame color family: Black
  • Lens color family: Clear
  • Contents: Cord

Catalog No. 50-006-77878 Supplier MSC Supplier No. 14220503
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These safety glasses feature polycarbonate lenses for impact resistance and durability, along with a scratch-resistant coating. They provide UV protection and comply with ANSI Z87.1+ standards, ensuring reliable eye protection. The non-adjustable bayonet temples and black polycarbonate frame offer a consistent and secure fit.

  • Glasses style: Clear
  • Lens diopter: 1.50
  • Lens coating: Scratch-resistant
  • Lens color: Clear
  • Frame color: Black
  • Lens material: Polycarbonate
  • Temple color: Black
  • Adjustable temples: Non-adjustable
  • UV protection: Yes
  • Standards: ANSI Z87.1+
  • Temple type: Bayonet
  • Frame material: Polycarbonate
  • Frame color family: Black
  • Lens color family: Clear
  • Contents: Cord

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.