Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Split Leather Insulated Drivers Gloves

Catalog No. 19069484 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Tan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-069484 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-069484 Supplier MCR Safety Supplier No. 3150L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

These split leather gloves feature a red fleece lining for warmth, a shirred elastic back, and straight thumb.

  • Premium Tan Split Cowhide Leather
  • Red Fleece Lining
  • Straight Thumb
  • Color coded hem to identify sizes

Specifications

Color Tan
Grade Premium
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type Driver Gloves
Size Large
Style Gunn
For Use With (Application) Carpentry, Cold Storage Applications, Farming, and Landscaping
Glove Cuff Style Open
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Series 3150
Thumb Style Straight
Length (English) 10.1 in.
Length (Metric) 25.7 cm
Weight 53.7 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.