Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Economy Grade Split Cowhide Leather Patch Palm Work Gloves

Catalog No. 189994454 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-4454 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-4454 Supplier MCR Safety Supplier No. 1220DX
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves are constructed from economy grade split cowhide leather with a full feature design, and a 2.5 inch denim safety cuff.

  • Economy Grade Split Cowhide Leather
  • Denim Fabric Back
  • 2.5 Inch Safety Cuff
  • Patch Leather Palm

Specifications

Cuff Material Starched
Color White, Blue
Grade Economy
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Safety
Liner Material Fleece
Packaging Type Polybag
Thumb Style Wing
Length (English) 11.2 in.
Length (English) Cuff 2.9 in.
Length (Metric) 28.5 cm
Length (Metric) Cuff 7.4 cm
Weight 47.4 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.