Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety C-Grade Shoulder Split Cowskin Leather Palm Work Gloves

Catalog No. 19058485 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058-485 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-058-485 Supplier MCR Safety Supplier No. 1235K
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves are constructed from economy grade leather for light duty applications.

  • C-Grade Shoulder Leather
  • Gray Fabric with Red Stripes
  • Leather Knuckle Strap
  • Knit Wrist

Specifications

Color Gray
Grade Industrial
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Knit
Hem Color Blue
Liner Material Fleece
Packaging Type Polybag
Thumb Style Wing
Length (English) 11.6 in.
Length (English) Cuff 3.8 in.
Length (Metric) 29.5 cm
Length (Metric) Cuff 9.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.