Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Economy Grade Split Leather Palm Work Gloves - Safety Cuff

Catalog No. 19161058 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-058 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-058 Supplier MCR Safety Supplier No. 1200S
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves are constructed from economy grade split cowhide leather and feature a striped fabric back with a 2.5 inch starched safety cuff.

  • Economy Grade Split Cowhide Leather
  • 2.5 Inch Starched Safety Cuff
  • Striped Fabric Back

Specifications

ANSI Abrasion Rating ANSI 4
Cuff Material Rubberized Fabric
Color Gray, Brown
Grade Industrial
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Brown with Red Stripes
Glove Cuff Style Safety
Hem Color Red
Liner Material Fleece
Packaging Type Polybag
Series 1200S
Thumb Style Wing
Length (English) 10.4 in.
Length (English) Cuff 2.4 in.
Length (Metric) 26.4 cm
Length (Metric) Cuff 6 cm
Weight 21.78 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.