Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Squall PVC Rainwear

Catalog No. 19087158A Shop All MCR Safety Products
missing translation for 'changeView'
Click to view available options
Construction:
1-ply, 2-piece
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
49 in.
52 in.
54 in.
57 in.
60 in.
63 in.
65 in.
67 in.
Size (Metric) Chest:
124.4 cm
132 cm
137.1 cm
144.7 cm
152.4 cm
160 cm
165.1 cm
170.1 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Construction Size Size (English) Chest Size (Metric) Chest
19-087-158A 1-ply, 2-piece Large 54 in. 137.1 cm
19-042-449B 1-ply, 2-piece Medium 52 in. 132 cm
19-042-449A 1-ply, 2-piece Small 49 in. 124.4 cm
19-042-449D 1-ply, 2-piece 2X-Large 60 in. 152.4 cm
19-166-633F 1-ply, 2-piece 3X-Large 63 in. 160 cm
19-166-633G 1-ply, 2-piece 4X-Large 65 in. 165.1 cm
19-166-633H 1-ply, 2-piece 5X-Large 67 in. 170.1 cm
19-042-449C 1-ply, 2-piece X-Large 57 in. 144.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-087-158A Supplier MCR Safety missing translation for 'supplierNo' O703L
Add to Cart
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Get value series protection in a variety of options with our unique rain wear. Squall Series rainwear offers outstanding value series protection at an affordable price.

  • .20mm single layer pvc, clear
  • 2 piece suit includes jacket with attached drawstring hood and elastic waist pants
  • Jacket features zipper front, cape ventilated back, take up snaps on wrists
  • Elastic waist pants feature take up snaps on the ankles
  • 3 piece suit includes jacket with detachable drawstring hood and bib pants
  • Jacket features snap front, detachable drawstring hood, take up snaps on the wrists
  • 2 patch pockets on jacket front
  • Bib style pants feature fly front with snap, take up snaps at waist and ankles

Specifications

Color Yellow
For Use With (Application) Excellent for plant turnarounds and great choice for clean ups, day labor, general maintenance and dirty jobs
Material PVC
Size Large
Closure Type Snap fly
Construction 1-ply, 2-piece
Includes Detachable hood
Length (English) Inseam 28.5 in.
Length (English) Jacket 31 in.
Length (Metric) Inseam 72.3 cm
Length (Metric) Jacket 78.7 cm
Seam Type Welded
Size (English) Chest 54 in.
Size (English) Waist 48 in.
Size (Metric) Chest 137.1 cm
Thickness 0.2 mm
Waist Style Snap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.