Learn More
Description
- Available in a variety of frame colors and lens combinations
- Wraparound lens constructed of lightweight, scratch resistant polycarbonate, that filters 99.9% of U.V. rays, delivers advanced visual acuity and protection
- Single wraparound dual focal point lens with integral side shields
- 5 position ratchet action bayonet temples
- Exclusive Duramass™ scratch resistant coating
- Non-slip, soft temple material
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Temple Style | Ratchet action |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Frame Type | Half Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.