Learn More
Description
- Provides an exceptional wide angle of unrestricted vision allowing you to safely assess your environment
- Cost efficient single lens design
- Spatula temple with extendable adjustment Molded-in nose bridge comfortably fits a wide variety of faces
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87.1 standards |
| Lens Tint | Clear |
| Product Type | Wrap-around Safety Glasses |
| Frame Color | Black |
| Temple Style | Extension-adjustable |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.