Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Regular Weight String Knit Cotton/Polyester Gloves

Catalog No. 19813578 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-813-578 Small
19-813-577 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-813-578 Supplier MCR Safety Supplier No. 9642SM
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recycled, 7 gauge multi-color string is excellent for laundering and hiding dirt. Suitable for general hand protection in light duty applications.

  • 7 Gauge Multi-Colored Recycled String Knit
  • Excellent for laundering, and hiding dirt
  • Color coded hem for size identification
  • Reversible pattern

Specifications

Certifications/Compliance FDA Accepted Material, TAA Compliant
Construction String Knit
Applications Industrial
Coating Material Uncoated
Color Multi
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Polycotton
Product Type String Knit Gloves
Size Small
Sterility Non-sterile
Style Reversible
For Use With (Application) Light-duty Material Handling, General Maintenance
Gender Unisex
Glove Cuff Style Knit
Grip Design Smooth
Hem Color Yellow
Lining Unlined
Packaging Type Polybag
Palm Type Standard
Quantity 12 Pairs
Series 9642
Shell Material Cotton/Polyester
Yarn Gauge 7
Length (English) 8.75 in.
Length (English) Cuff 2 in.
Length (Metric) 22 cm
Length (Metric) Cuff 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.