Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Stretch Vinyl Impregnated Work Gloves

Catalog No. 19086042 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-086042 Large
19-069880 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-086042 Supplier MCR Safety Supplier No. 9800L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Impregnated vinyl gloves with a comfortable, slip-on design provide workers with basic protection.

  • Cut and sewn construction
  • Impregnated stretch vinyl material
  • Slip-on cuff
  • Clute pattern
  • Men's sizing

Specifications

Chemotherapeutic Rated No
Construction Seamless Knit
Coating Material Vinyl
Color Brown
Exterior Finish No Texture
Grade Industrial
Hand Specific
Product Type Seamless Knit Gloves
Size Large
Style Clute Cut
For Use With (Application) Automotive Assembly, Carpentry, Material Handling, and Warehousing
Glove Cuff Style Open
Liner Material Cotton
Series 9800
Thumb Style Straight
Length (English) 9.1 in.
Length (Metric) 23.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.