Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Predalite™ Fully Nitrile Coated Work Gloves with Interlock Cotton Lining

Catalog No. 19058489C Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Coated Area:
Full Glove
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coated Area
19-058-489C Full Glove
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-058-489C Supplier MCR Safety Supplier No. 9786L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Full nitrile coating provides protection against abrasions, snags, and punctures with a soft interlock cotton lining for enhanced user comfort.

  • Full nitrile for snag, puncture, and abrasion resistance
  • Interlock cotton lining is soft and comfortable
  • PVC safety cuff for extended protection
  • ActiFresh™ treated to reduce odors and bacteria
  • Component materials comply with all federal regulations for food contact

Specifications

Certifications/Compliance FDA
Coated Area Full Glove
Cuff Material PVC
Coating Material Nitrile
Color Blue
Exterior Finish No Texture
Hand Specific
Material Nitrile
Product Type Dip-coated Gloves
Size Large
For Use With (Application) Construction, Landscaping, Food Handling, and Oil/Gas
Glove Cuff Color Black
Glove Cuff Style Safety
Liner Material Cotton
Resistant To Abrasions, Snags, Punctures
Series 9786
Thumb Style Straight
Length (English) 10.8 in.
Length (Metric) 27.4 cm
Product Line Predalite
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.