Learn More
MCR Safety 10 oz. Cotton Canvas Work Gloves with Plasticized Gauntlet Cuff
Shop All MCR Safety Products
Description
- 10 oz. cotton canvas fabric
- Absorbent, cool, and comfortable
- Straight thumb
- Clute pattern
- Natural color
- 4.5 inch plasticized gauntlet cuff
Specifications
Specifications
| Cuff Material | Plasticized |
| Color | Natural |
| Hand | Specific |
| Material | Cotton, Canvas |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| For Use With (Application) | General-purpose |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Gauntlet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.