Learn More
MCR Safety Long Length Natural Canvas Chore Gloves with Quilted Fleece Palm
Shop All MCR Safety Products
Description
- Regular weight golden chore gloves
- Comfortable cotton polyester fabric
- Gold fleece palm, index finger, and thumb
- Canvas back
- Clute pattern
- Straight thumb
- 5 inch plasticized gauntlet cuff
Specifications
Specifications
| Construction | Jersey Knit |
| Cuff Material | Plasticized |
| Color | Natural, Yellow |
| Hand | Specific |
| Material | Cotton, Canvas |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| For Use With (Application) | General-purpose |
| Glove Cuff Color | Natural |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.