Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Yukon™Visitor Safety Glasses

Catalog No. 19028032 Shop All MCR Safety Products
Change view
Click to view available options
Certifications/Compliance:
ANSI Z87+
ANSI Z87+, AS/NZS 1337.1,CE EN166,CAN/CSA Z94.3
ANSI Z87+, CAN/CSA Z94.3
Lens Tint:
Clear
IR Filter Shade 2.0
IR Filter Shade 5.0
Description:
2% VLT
29% VLT
90% VLT
No. per Pack:
12/Pk.
144/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Lens Tint Description No. per Pack
19-028032 ANSI Z87+, CAN/CSA Z94.3 Clear 90% VLT 12/Pk.
19-087042 ANSI Z87+ IR Filter Shade 2.0 29% VLT 144/Pk.
19-087043 ANSI Z87+ IR Filter Shade 5.0 2% VLT 144/Pk.
19-046-162 ANSI Z87+, AS/NZS 1337.1,CE EN166,CAN/CSA Z94.3 Clear 90% VLT 144/Pk.
19-087038 ANSI Z87+, CAN/CSA Z94.3 Clear 90% VLT 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-028032 Supplier MCR Safety Supplier No. 9800D
Add to Cart
Add to Cart
This item is not returnable. View return policy
The Yukon™ XL is an enlarged version that allows room for wear over regular prescription eyeglasses - a low-cost safety provision for temporary workers or visitors to the workplace who use prescription eye wear.
  • Dielectric, no metal parts
  • Single lens design with integral side shields for greater orbital seal
  • Spatula temples
  • Rugged polycarbonate lens filters 99.9% of harmful U.V. rays

Specifications

Certifications/Compliance ANSI Z87+, CAN/CSA Z94.3
Description 90% VLT
Lens Tint Clear
Frame Color Clear
No. per Case 144/Cs.
No. per Pack 12/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.