Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Zodiac™ Rain Gear

Catalog No. 18774E Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-774E 2X-Large
18-774B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-774E Supplier MCR Safety Supplier No. O503X2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Zodiac is a light weight complete rain suit that comes in a handy tote pouch. Put one in your pocket in case it rains while you’re at the game - or in your glove compartment for those sudden emergencies. This disposable suit is good for light splash protection as well.

The O503 is made of a .10mm single ply PVC material and consist of a snap jacket with detachable hood and elastic waist pants. Here is your sign, wear Zodiac.

  • 100% Heavy Weight Stretch Nylon for Low Lint Applications
  • Breathable Fabric Helps Keep Hands Cool
  • Comfortable and Light Weight
  • Fourchettes for Greater Comfort
  • Inset Thumbs

Specifications

Color Yellow
Hood Type Detached
Material PVC
Size 2X-Large
Closure Type Snap front
Height (English) Hood 15 in.
Height (Metric) Hood 38cm
Includes 4-snap front closure, two flap pockets, underarm air vents, raglan sleeves and take up snap at each wrist, four collar snap secure detachable drawstring hood
No. of Pockets 2.0
Seam Type Heat sealed
Size (English) Chest 60 in.
Size (Metric) Chest 152.4cm
Thickness 04mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.