Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific MCT-W20-V020-B Block
SDP

Catalog No. 11392233
Change view
Click to view available options
Diameter (Metric) Well:
10.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well
11-392-233 10.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-233 Supplier Velp Scientific Supplier No. A00000508
Add to Cart
Add to Cart

High-quality aluminum block with precise and uniform heating, designed to accommodate 2.0 mL microcentrifuge tubes.

  • Compatible with Velp Scientific ECODryBlock
  • Suitable for incubation, enzymatic digestion, and nucleic acid or protein preparation
  • Tube type: 2.0 mL microcentrifuge
  • Number of wells: 20
  • Well depth: 38.1 mm
  • Well size: Ø 10.9 mm

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 2 mL
For Use With (Equipment) Microcentrifuge Tubes
Material Aluminum
No. of Places 20
Type Dry Block
Tube Size 2.0 mL
Dimensions (L x W x H) 95 x 76 x 51 mm
Depth (Metric) 38.1 mm
Diameter (Metric) Well 10.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.