Learn More
Velp Scientific MCT-W21-COMBO Block

Description
- Compatible with Velp Scientific ECODryBlock
- Supports multiple tube volumes for molecular biology workflows
- Suitable for PCR preparation, DNA/RNA extraction, and enzymatic reactions
- Tube type: 0.5 / 1.5 / 2.0 mL microcentrifuge
- Number of wells: 6 / 10 / 5
- Well depth: 27.6 / 39.1 / 38.1 mm
- Well size: Ø 7.9 / Ø 11.1 / Ø 11.5 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.5 mL, 1.5 mL, 2 mL |
| Material | Aluminum |
| No. of Places | 21 |
| Type | Dry Block |
| Dimensions (L x W x H) | 95 x 76 x 51 mm |
| Depth (Metric) | 27.6 mm, 39.1 mm, 38.1 mm |
| Diameter (Metric) Well | 7.9 mm, 11.1 mm, 11.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.