Learn More
Velp Scientific MCT-W30-V005-A Block

Description
- Compatible with Velp Scientific ECODryBlock
- Suitable for PCR sample preparation, DNA/RNA extraction, and enzymatic reactions
- Tube type: PCR tubes (0.5 mL)
- Number of wells: 30
- Well depth: 27.6 mm
- Well size: Ø 7.9 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.5 mL |
| For Use With (Equipment) | PCR Tubes |
| Material | Aluminum |
| No. of Places | 30 |
| Type | Dry Block |
| Tube Size | 0.5 mL |
| Dimensions (L x W x H) | 95 x 76 x 51 mm |
| Depth (Metric) | 27.6 mm |
| Diameter (Metric) Well | 7.9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.