Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec MD100 Free Standing Grossing Station
SDP

Catalog No. 22444205 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
101cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-205 101cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-205 Supplier Mopec Supplier No. MD100

missing translation for 'validMainframeMsg'

Equipped with side draft ventilation, a sloped work surface, deep sink and auxiliary flat surface. Mopec™ MD100 Free Standing Grossing Unit is a low profile, single pathologist, workstation designed to simplify the many steps required to perform a given procedure.

  • All Stainless steel construction
  • Sloped top
  • 4 drawers, 1 side only
  • Hot/Cold water fixture
  • Two GFCI electrical receptacles
  • Deep sink
  • Ventilation chamber

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Description Free Standing, Down Draft
Electrical Requirements 2 GFCI electrical receptacles
Ventilation Ventilation Chamber
Height (Metric) 101cm
Length (Metric) Sink 200cm
Width (Metric) 66 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.