Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Porta-King Modular In-Plant Office, Steel-Covered Drywall, 20 ft x 10 ft x 8 ft, 4-Wall

Catalog No. 502795518
Encompass_Preferred

Create a secure, comfortable, and productive work environment within your warehouse or manufacturing facility with this 4-wall modular in-plant office. Measuring 20 ft x 10 ft x 8 ft, this unassembled unit features steel-covered drywall construction and an acoustical ceiling system to provide essential sound reduction and climate control for your professional workspace needs.

  • Overall dimensions: 20 ft x 10 ft x 8 ft
  • Sound transmission coefficient: STC 25
  • Noise reduction ratings up to 47 and average dB reduction levels up to 48
  • Includes two 24 in x 48 in LED light fixtures
  • Equipped with six 110 V AC electrical outlets and two switches
  • Includes circuit breaker panel with 20 A circuit breaker
  • Wall thickness: 2-7/8 in
  • Includes hinged steel door with vision lite and keyed lockset
  • Fire rating: Class A
  • Insulation rating: R-12

Catalog No. 50-279-5518 Supplier Grainger Supplier No. 19TZ25
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Create a secure, comfortable, and productive work environment within your warehouse or manufacturing facility with this 4-wall modular in-plant office. Measuring 20 ft x 10 ft x 8 ft, this unassembled unit features steel-covered drywall construction and an acoustical ceiling system to provide essential sound reduction and climate control for your professional workspace needs.

  • Overall dimensions: 20 ft x 10 ft x 8 ft
  • Sound transmission coefficient: STC 25
  • Noise reduction ratings up to 47 and average dB reduction levels up to 48
  • Includes two 24 in x 48 in LED light fixtures
  • Equipped with six 110 V AC electrical outlets and two switches
  • Includes circuit breaker panel with 20 A circuit breaker
  • Wall thickness: 2-7/8 in
  • Includes hinged steel door with vision lite and keyed lockset
  • Fire rating: Class A
  • Insulation rating: R-12

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.