Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Porta-King Modular In-Plant Office, 32 ft x 12 ft x 8 ft, 4 Walls, Steel-Covered Drywall, White, 1 ea

Catalog No. 502795319
Encompass_Preferred

This modular in-plant office is engineered to provide efficient and functional workspace within your facility. Featuring a 4-wall configuration and robust construction, these units are designed for quick assembly to minimize installation downtime while ensuring long-term durability.

  • Dimensions: 32 ft x 12 ft x 8 ft
  • Wall construction: Steel-covered drywall
  • Panel thickness: 3 in.
  • Insulating value: R 10
  • Fire rating: 15 minute thermal barrier
  • Framing material: Aluminum
  • Framing color: White

Catalog No. 50-279-5319 Supplier Grainger Supplier No. 19TZ31
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This modular in-plant office is engineered to provide efficient and functional workspace within your facility. Featuring a 4-wall configuration and robust construction, these units are designed for quick assembly to minimize installation downtime while ensuring long-term durability.

  • Dimensions: 32 ft x 12 ft x 8 ft
  • Wall construction: Steel-covered drywall
  • Panel thickness: 3 in.
  • Insulating value: R 10
  • Fire rating: 15 minute thermal barrier
  • Framing material: Aluminum
  • Framing color: White

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.