Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec ME200 Dual Draft Exhaust Grossing Station with Drain Chamber
SDP

Catalog No. 22444207 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
198cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-207 198cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-207 Supplier Mopec Supplier No. ME200

missing translation for 'validMainframeMsg'

This versatile, highly ventilated and compact, leg frame workstation, makes the most of valuable floor space while ensuring a safe work environment. Mopec™ ME200 Dual Draft Exhaust Grossing Station with Drain Chamber is designed for laboratories with space constraints.

  • Provides down and back draft ventilation
  • 3 removable grid plate surface
  • Fixture with swing spout
  • Paper towel dispenser
  • Magnetic tool bar
  • One large amd one small organizer bin
  • Adjustable shelf unit
  • Recessed LED Light
  • Inch/centimeter ruler
  • GFCI outlet
  • Back draft grill
  • Exhaust and drain chamber
  • Stainless steel leg frame

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Description Grossing Station -Dual Draft Exhaust with Drain Chamber
Electrical Requirements 115V, 60 Hz, 1 PH, 1 Circuit, 20 amps
Depth (Metric) 73cm
Height (Metric) 198cm
Length (Metric) Sink 121 cm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.