Covaris ME220 AFA-Grade Water (1L) is a specially formulated, high-purity water designed specifically for use with the Covaris ME220 Focused-ultrasonicator. This AFA-grade water ensures efficient acoustic energy transmission within the instrument's water bath, which facilitates precise and reliable sample processing through Adaptive Focused Acoustics (AFA) technology. The product maintains instrument performance while extending the lifespan of ultrasonic components.
- Product type: AFA-Grade Water
- Volume: 1 L
- Intended instrument: ME220 Focused-ultrasonicator
- Primary function: Acoustic energy transmission
- System application: Automated water bath management
- Purity guideline: Meets ASTM Type III or ISO Grade 3
- Minimum resistivity: 4.0 MΩ-cm at 25 °C
- Maximum conductivity: 0.25 μS/cm at 25 °C
- Maximum total organic carbon: 200 μg/L
- Maximum bacteria count: 100 cfu/mL