Learn More
BRANDTECH™ VACUUBRAND™ ME 2C NT Oil-Free Diaphragm Vacuum Pump
Shop All BRANDTECH Scientific Products

Description
Operation at ultimate vacuum produces decibel levels comparable to a quiet, face-to-face conversation.
- Ultimate vacuum: 52 Torr (70 mbar).
- Free air capacity: 38 lpm (1.4 cfm).
- ME 2C NT vacuum pump has flow paths constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms.
- VACUUBRAND™ chemistry-design diaphragm pumps eliminate the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.
- Typical service intervals are from 10,000 to 15,000 hours.
Specifications
Specifications
| Max. Vacuum | 52 Torr (70 mbar) |
| Horsepower | 0.18 hp |
| Amperage | 1.8 A |
| Includes | One phase motor, on/off switch, cable with plug, operating manual |
| Motor Speed | 1500/1800 rpm |
| Certifications/Compliance | CE |
| Electrical Requirements | 230 V 50/60 Hz |
| Material | ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve |
| Model | ME 2C NT |
| Noise Level | 45 dBA |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.