Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec ME300 Dual Draft Exhaust Grossing Station with Drain Chamber
SDP

Catalog No. 22444208 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
195cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-208 195cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-208 Supplier Mopec Supplier No. ME300

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This versatile ventilated workstation with leg frame offers more work space while ensuring a safe work environment. Mopec™ ME300 Dual Draft Exhaust Grossing Station with Drain Chamber is a medium sized grossing station designed for laboratories that need maximum ventilation of the work space.

  • Free standing unit
  • Down and back draft ventilation
  • Fixture with swing spout
  • Magnetic tool bar
  • Paper towel dispenser
  • One large and one small organizer bin
  • Inch and centimeter ruler
  • Recessed energy saving long life LED light
  • GFCI outlet
  • Perforated grid plates 125 in. holes
  • Back draft grill
  • Down draft chamber and leg frame

Warranty and Services

1 Year Warranty

Specifications

Includes 30 cm adjustable shelf
Ventilation Down and back draft ventilation
Depth (Metric) 152cm
Elevating or Fixed Height Fixed
Height (Metric) 195cm
Width (Metric) 73 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.