Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec ME400 Elevating Dual Draft Grossing Station
SDP

Catalog No. 22444209 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
195 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-209 195 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-209 Supplier Mopec Supplier No. ME400

missing translation for 'validMainframeMsg'

Designed with a ventilated work surface that elevates to find the most agreeable height. Mopec™ ME400 Elevating Dual Draft Grossing Station is a large, elevating, grossing workstation that combines laboratory work space ventilation and a back-saving elevation feature.

  • Elevating pendant switch
  • Provides down and back draft ventilation
  • Stainless steel sink
  • Fixture with swing spout
  • Inch and centimeter ruler
  • Magnetic tool bar
  • Paper towel dispenser available
  • One larger and one small organizer bin
  • 35.56 cm adjustable shelf
  • Energy saving, long life LED light
  • GFCI outlet
  • Perforated grid plates
  • Back draft grill
  • Down draft chamber and elevating base

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Includes 16 x 23 in. Cutting Board
Frequency 60 Hz
Voltage 115 V
Ventilation Down and back draft ventilation
Depth (Metric) 73 cm
Depth (Metric) Sink 20 cm
Elevating or Fixed Height Elevating
Height (Metric) 195 cm
Length (Metric) Sink 35cm
Width (Metric) 152cm
Width (Metric) Sink 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.