Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ ME 8C NT Chemistry Diaphragm Pump
GSA_VAGREENER_CHOICE

Catalog No. 13688966 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Plug Type:
CEE
US
Amperage:
3 A
5.7 A
Frequency:
50/60 Hz
60 Hz
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Amperage Frequency Voltage
13-688-966 US 5.7 A 60 Hz 120 V
13-688-965 CEE 3 A 50/60 Hz 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-688-966 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20734203
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

VACUUBRAND Chemistry diaphragm pumps have fluoropolymer flowpaths for chemical resistance. Typical service intervals are in excess of 15,000 operating hours.

  • ME 8C pump provides 52 Torr ultimate vacuum, and a free air capacity of 130 lpm @ 60Hz

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 52.5 torr (without Gas Ballast)
Horsepower 0.34 hp
Amperage 5.7 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 120 V 60 Hz
Material Fluoroplastic (Case), ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve)
Model ME 8C NT
Noise Level 45 dbA
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 31.5 lb.
Weight (Metric) 14.3 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 4/4.6 CFM
Frequency 60 Hz
Overall Height (English) 7.7 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 12.79 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.56 in.
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Oil Type Oil-Free
No. of Stages 1
Maximum Pressure 16 psi
Voltage 120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.