Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ MechPro Y7734 Thermal Mechanics Gloves

Catalog No. 17010342 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-342 4X-Large
17-010-336 Small
17-010-338 Large
17-010-339 X-Large
17-010-340 2X-Large
17-010-341 3X-Large
17-010-337 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-010-342 Supplier Wells Lamont™ Supplier No. Y7734XXXXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal mechanics gloves designed to keep hands warm when working in temperatures down to 15°F.

  • Water resistant Spandex back
  • Synthetic leather palm
  • Inside of the glove has fleece and foam for warmth
  • ANSI Cut Level 2
  • ANSI Level 3 abrasion resistance
  • ANSI Level 3 puncture resistance

Specifications

ANSI Abrasion Rating ANSI 3
Construction Cut and Sewn
Coating Material Uncoated
Color Black, Gray
Cut Resistance Rating ANSI A2
Exterior Finish No Texture
Hand Specific
Material Spandex, Leather, Terrycloth, Microfleece, Foam
Product Type Thermal Mechanic's Gloves
Size 4X-Large
Temperature (English) Max. >15°F
Temperature (Metric) Max >-9.4°C
For Use With (Application) Keeping hands warm
Glove Cuff Style Velcro™
Liner Material Microfleece, Foam
Series Y7734
Temperature (English) Min 15°F
Temperature (Metric) Min. -9.4°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.