Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medi-First™ 25 Person Metal ANSI-A First Aid Kit

Catalog No. 19033693 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Metal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-033-693 Metal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-033-693
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A convenient small kit with gasket providing first aid for up to 25 people with an assortment of items for several emergency situations. Can be wall mounted or used on the go. Meets ANSI Z308.1-2021 Class A when properly maintained.

  • Kit fills subject to change
  • Meets ANSI Z308.1-2021
  • Kit contains:
    • 16 Adhesive Bandages (1 x 3 in.) Plastic Strips
    • 10 Adhesive Fingertip Woven Bandages
    • 8 Adhesive Knuckle Woven Bandages
    • Adhesive Tape (1/2 in. x 2.5 yd.)
    • 3 Ammonia Wipes
    • 10 Antiseptic Wipes
    • 12 Aspirin Tablets, 2/Pk.
    • 10 Burn Cream with Lidocaine
    • Burn Dressing (4 x 4 in.)
    • Small Cold Pack
    • 2 Combine ABD Pads (5 x 9 in.)
    • CPR Mask/Breathing Barrier
    • 2 Eye Pads
    • 1 oz. Eye Wash
    • First Aid Handbook
    • 4 Sterile Gauze Pads (3 x 3 in.)
    • 2 Sterile Gauze Pads (4 x 4 in.)
    • Gauze Roll (2 in. x 5 yd.)
    • 10 Hand Sanitizer
    • 3 Insect Sting Relief Wipes
    • 2 Disposable, Powder-free Vinyl Glove Pair, Size: Large
    • Silver Rescue Blanket (52 x 84 in.)
    • Non-sterile Triangular Bandage with Pins
    • 10 Triple Antibiotic Ointment
    • Tweezers, Disposable
    • Wire Scissors 4.5 in.

Specifications

For Use With (Application) First Aid Response, OSHA Compliance
Product Type First Aid Kit
Certifications/Compliance ANSI Z308.1-2021
Color White
Material Metal
Sterility Non-sterile
Dimensions (L x W x H) 9.5 x 6.75 x 2.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.