Learn More
Keystone Cleanroom Products Media Bottle, Flask and Pipe Closures, with Tunnelized Elastic

Description
- Made from Tyvek™ these covers provide an efficient and consistent means of preparing pharmaceutical production equipment for steam sterilization
- After sterilization, the covered critical surfaces are protected from particulate and microbial contamination during the aseptic installation and setup activities
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Tunnelized Elastic |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Size | 2X-Small |
| Diameter (English) | 0.5 to 1 in. |
| Diameter (Metric) | 1.27 to 2.54 cm |
| Product Type | Cover |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.